Simethicone Wrist Action Shaker, Burrell Scientific
Catalog #: 10161-190
Supplier: Burrell Scientific
Specifications
- Description:Simethicone Wrist Action Shaker, Model 85 AA, Accommodates up to 4 vessels
- Cat. no.:10161-190
- Electrical:115 V, 60 Hz
- Supplier No.:075-785-04-19
Specifications
About this item
Simethicone Shaker, 300 Oscillations per Minute (+/-)10%
Blue/White.
Certifications: Complies with UL, CSA and CE.
Ordering information: Each unit comes with enough clamps to accommodate its full capacity of vessels.
Customers Who Bought This Also Bought