Safety Glasses Holder, Brady®
CA55607-368
- Dispenser type:Bench top/wall-mountable
- Material:Plastic
- No. of compartments:1
- PPE type:Safety glasses
- Color:Clear
- Description:Safety glasses holder
- Cat. no.:CA55607-368
- W×D×H:3×9×6"
- Supplier No.:2011L
Our economy dispenser holds a sleeve of visitor specs or loose safety glasses (approximately 4-6 pair)
Clear plastic unit can be wall or table mounted and features a 6" high back plate.