Pump-It® Container Pump, Bürkle
10216-968
- Flow rate:8L/min. (0.28 cfm)
- Description:Pump-it® container pump
- Cat. no.:10216-968
- Immersion:100 cm (39.3") Depth
- Supplier No.:5201-1000
Pump-it® canister pumps are designed for quickly and cleanly emptying canisters and small barrels up to 60 l. The hand pump is used to create excess pressure that forces the liquid out of the canister. Pump-it® is suitable for weak acids, alkalis and petrochemicals. Not suitable for hydrochlorc acid.
- Medium-contacting parts made of PP, PE and FKM
- Pump threads suitable for 64 mm (BSI) thread
- Exact dosing, no drips
- Stepless length adjustment of immersion tube can empty container completely