Order Entry
Canada
Orders LinkContactUsLinkComponent
WHEATON® Polypropylene Vials with Insert, DWK Life Sciences

WHEATON® Polypropylene Vials with Insert, DWK Life Sciences

Autosampler vial with PP insert, 0.30 ml, 12×32 mm, No, 8-425
Catalog # 66014-265
Supplier #:  225185
WHEATON® Polypropylene Vials with Insert, DWK Life Sciences
Catalog # 66014-265
WHEATON® Polypropylene Vials with Insert, DWK Life Sciences
WHEATON® Polypropylene Vials with Insert, DWK Life Sciences

Autosampler vial with PP insert, 0.30 ml, 12×32 mm, No, 8-425

Price
$666.90
New Customer Promotional Price
Log in for availability
Case of 1,000
Product Details & Documents

The 12×32 mm polypropylene vial with insert is an economical alternative to glass vials.

The conical interior of the vial ensures maximum retrieval of contents without the hassle of using removable inserts.

Specifications
  • Cap included:
    No
  • Cap Size:
    8-425
  • Capacity:
    0.30 ml
  • Description:
    Autosampler vial with PP insert
  • Diameter ×H:
    12×32 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.