Order Entry
Canada
ContactUsLinkComponent
Immun-Blot® PVDF Membrane, Bio-Rad
Immun-Blot® PVDF Membrane, Bio-Rad
Catalog # 101643-832
Supplier:  Bio-Rad
Immun-Blot® PVDF Membrane, Bio-Rad
Catalog # 101643-832
Supplier:  Bio-Rad
Supplier Number:  1620174

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    Immun-Blot® PVDF membrane for Mini Trans Blot®, Trans Blot® SD/Mini-PROTEAN® Gels, pore size 0.2 µm
  • Dimensions:
    7 x 8.4 cm
  • Size:
    10 Sheets
  • Cat. no.:
    101643-832
  • Binding Capacity:
    150-160 μg/cm²
  • Supplier No.:
    1620174

Specifications

About this item

Immun-Blot PVDF Membrane is engineered for western blots with chemiluminescent and colorimetric detection

PVDF membrane retains proteins strongly during protein transfer, and has nonspecific protein binding during processing giving low backgrounds and high-sensitivity. High mechanical strength permits reprobing of individual blots.

Ordering information: Immun-Blot PVDF Membranes are available in three formats; precut membrane/blot absorbent filter paper sandwiches, packs of precut membrane-only sheets and rolls.