Dietary Fibre Extractors, VELP Scientifica
Catalog # 10184-168
Supplier: VELP SCIENTIFIC INC.
Specifications
- Model:CSF6
- Description:CSF6 Dietary Fibre Extractor
- Environmentally Preferable:
- Sample handling:Manual
- Type:Filtration using peristaltic pump with high suction capacity
- Cat. no.:10184-168
- W×D×H:75 x 38 x 42 cm (29.5 x 14.9 x 16.5")
- Electrical:115 V, 60 Hz, 220 W
- Weight:28 kg (61.7 lbs.)
- Supplier No.:F30440210
Specifications
About this item
The CSF 6 filtration unit carries out the final filtration and washing phase required by the enzymatic method for dietary fibre determination.
- Glass funnels facilitate the transfer of the digested sample and solvents
- Robust epoxy painted stainless steel housing
- Short filtration times
Max. number of samples: 6
Ordering information: CSF6 supplied with six glass crucibles with porosity P2