Order Entry
Canada
Orders LinkContactUsLinkComponent
EPA Water Sampling Vials, Wheaton

EPA Water Sampling Vials, Wheaton

EPA vials with open top cap, 40.00 ml, 28×98 mm, Amber, Yes, Open top, 24-400, PP, White, PTFE/silicone
Catalog # 80093-818
Supplier #:  225315
EPA Water Sampling Vials, Wheaton
Catalog # 80093-818
EPA Water Sampling Vials, Wheaton
EPA Water Sampling Vials, Wheaton

EPA vials with open top cap, 40.00 ml, 28×98 mm, Amber, Yes, Open top, 24-400, PP, White, PTFE/silicone

Price
$571.48
New Customer Promotional Price
Log in for availability
Case of 72
Product Details & Documents

The 40 ml EPA vial with cap is ideal for use in water sampling according to EPA 40 CFR 136, 'Guidelines for Establishing Test Procedures for the Analysis of Pollutants'.

Amber vials are manufactured from WHEATON 320 amber glass that conforms to USP.

Documents

Specifications
  • Cap included:
    Yes
  • Cap material:
    PP
  • Cap Size:
    24-400
  • Cap type:
    Open top
  • Septum:
    PTFE/silicone
  • Capacity:
    40.00 ml
  • Color:
    Amber
  • Description:
    EPA vials with open top cap
  • Diameter ×H:
    28×98 mm
  • Cap color:
    White
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.