Order Entry
Canada
Orders LinkContactUsLinkComponent
Micro Tissue Grinder, Disposable, Wheaton

Micro Tissue Grinder, Disposable, Wheaton

Micro Tissue Grinder, Disposable, Length 44 mm, 0.75 ml, 8 mm, 88 mm
Catalog # 14231-282
Supplier #:  357860
Micro Tissue Grinder, Disposable, Wheaton
Catalog # 14231-282
Micro Tissue Grinder, Disposable, Wheaton
Micro Tissue Grinder, Disposable, Wheaton

Micro Tissue Grinder, Disposable, Length 44 mm, 0.75 ml, 8 mm, 88 mm

Price
$416.78
New Customer Promotional Price
Log in for availability
Case of 25
Product Details & Documents

The Disposable Micro Tissue Grinder allows for homogenized tissue micro samples without cross-contamination

  • Small grinder area allows for high sample recovery
  • Made from 33 low extractable borosilicate glass
  • Autoclavable

This unit is especially useful for radioactive samples.

Specifications
  • Ø:
    8 mm
  • Capacity:
    0.75 ml
  • Description:
    Micro Tissue Grinder, Disposable, Length 44 mm
  • Overall length:
    88 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.