Eisco® Amphioxus
Amphioxus, 1, 18 cm, 39 cm, 17 cm
470136-008
: Wards
: ZM0046
Study basic chordate anatomy with this detailed model of a lancet. Hand painted this model can be removed from its base for closer examination, and includes and English keycard.
- Description:Amphioxus
- Height:17 cm
- Length:39 cm
- Width:18 cm
- No. of parts:1



