Order Entry
Canada
ContactUsLinkComponent
Eisco® Frog Dissection Plaque
Eisco® Frog Dissection Plaque
Catalog # 470136-404
Supplier:  Wards
undefined
Eisco® Frog Dissection Plaque
Catalog # 470136-404
Supplier:  Wards
Supplier Number:  ZM0022A

Specifications

  • Description:
    Frog Dissection
  • Height:
    11 cm
  • Length:
    54 cm
  • Environmentally Preferable:
  • Cat. no.:
    470136-404
  • Width:
    46 cm
  • Supplier No.:
    ZM0022A
  • No. of Parts:
    1

Specifications

About this item

A safe and mess-free alternative to dissecting preserved specimens.

  • Demonstration for frog dissection
  • Ventral cut reveals internal organs
  • Hand painted
  • Flat mounted on base

Frog internal organ model is used for biological study, and depicts the full frontal dissection of a frog to expose the major internal organ systems, such as the viscera, circulatory, and urinary systems. The model is numbered, and includes a key card for identifying features.