Eisco® Perch Dissection
Product Details & Documents
A safe and mess-free alternative to dissecting preserved specimens.
- Demonstration for fish dissection, specifically modeled after a Perch
- Hand painted
- Rod mounted on base
- Includes numbered key card
The detailed 3D rendering of a fish dissection with its large size and vibrantly colored anatomy is ideal for studying the structure and function of the basic structures in a perch fish. Key anatomical parts (skull, nostrils, spinous dorsal fin, soft dorsal fin, caudal fin, anal fin, fin rays, pelvic fins, anus, urinogenital aperture, tongue, pharynx with gills, liver, gall bladder, stomach, coelom, pyloric caeca, intestine, spleen, air bladder, bladder, gonads, kidney, heart, dorsal aorta, ventral aorta, vertebrae, trunk muscles, tail muscles, caudal vertebrae, brain, olfactory capsule, and spinal cord) are colored and numbered for comparison with the anatomy key that is included. This model provides a visually and kinesthetically effective method for studying the structure and function of the anatomy of a perch fish.
Documents
Manual Fish Dissection
Manual
Specifications
- Description:Perch Dissection
- Height:33 cm
- Length:51 cm
- Width:19 cm
- No. of parts:1
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



