3B Scientific® Rheumatism Chart
Catalog # 470120-374
Supplier: American 3B Scientific
Specifications
- Width:67 cm
- Description:Rheumatism Chart
- Length:50 cm
- Environmentally Preferable:
- Cat. no.:470120-374
- Finish:Laminated
- Supplier No.:VR1124L
Specifications
About this item
This rheumatic disease chart shows the anatomy of this disease in colorful detail.
Other useful information about rheumatic disease is included on this anatomy poster