Eisco® Dicot Seed Germination (Pea)
Dicot Seed Germination, 1, 30 cm, 42 cm, 6 cm
Catalog # 470135-924
Supplier: Wards
Supplier #: BM0046
Jump to:
Product Details & Documents
This hand painted model shows the germination of a dicot - specifically a pea seed. It comes mounted on a base and has a key card for identifying key structures.
Documents
470135-924_key
Product Literature
Manual Dicot Germination
Manual
Specifications
- Description:Dicot Seed Germination
- Height:6 cm
- Length:42 cm
- Width:30 cm
- No. of parts:1



