Eisco® Typical Flower
470136-366
: Wards
- Description:Typical Flower
- Height:34 cm
- Length:44 cm
- Environmentally Preferable:
- Cat. no.:470136-366
- Width:21 cm
- Supplier No.:BM0002
Oversized model with vivid colors, perfect for introductory general science curriculum and botany courses.
- Greatly enlarged size for clear visualization of key structures
- Removable parts
- Hand painted
- Mounted on Base
- Includes key card
Excellent example of a typical flower can be used for detailed study of structure and function of parts of a flower. All parts are removable for better viewing, and the ovary is bisected for view of internal structures. Mounted on a base, size is approximately 17×8×13", includes key card.