Order Entry
Canada
Orders LinkContactUsLinkComponent
Eisco® Heart Pathologies Model

Eisco® Heart Pathologies Model

Heart condition, 2, 33 cm, 42 cm, 21 cm
Catalog # 470136-266
Supplier:   Wards
Supplier #:  AM0280
Eisco® Heart Pathologies Model
Catalog # 470136-266
Supplier:  Wards
Eisco® Heart Pathologies Model
Eisco® Heart Pathologies Model

Heart condition, 2, 33 cm, 42 cm, 21 cm

Price
$458.35
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Multiple heart pathologies including coronary artery disease and myocardial infarction.

  • Includes a key card
  • Designed by medical professionals and educators
  • Custom molded using the highest quality nontoxic polymers and PVC
  • Hand-painted by skilled artists

Heart is dissected in two parts and bigger than natural size and also shows the thickened ventricle walls and cardiac valves. Four individual blood vessel model show progression of atherosclerosis. This model illustrates coronary artery disease/atherosclerosis and progression in the blood vessel, myocardial infarction and damage, blocked artery and left ventricular hypertrophy.

Specifications
  • Description:
    Heart condition
  • Height:
    21 cm
  • Length:
    42 cm
  • Width:
    33 cm
  • No. of parts:
    2
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.