Eisco® Urinary Bladder with Prostate Model
Urinary bladder with prostate, 2, 21 cm, 21 cm, 16 cm
Catalog # 470136-164
Supplier: Wards
Supplier #: AM0113
Jump to:
Product Details & Documents
Reveal internal structures of bladder and prostate.
- Model is sectioned medially for detailed examination
- Designed by medical professionals and educators
- Custom molded using the highest quality nontoxic polymers and PVC
- Hand-painted by skilled artists
- Includes a key card
Enlarged three times, shows the male urinary bladder with the prostate gland surrounding the urethra. The model is dissected medially to expose both internal and external structures of the bladder and prostate, including the ureteric and urethral orifices, ducts deferens, seminal gland, ejaculatory duct.
Specifications
- Description:Urinary bladder with prostate
- Height:16 cm
- Length:21 cm
- Width:21 cm
- No. of parts:2



