Order Entry
Canada
Orders LinkContactUsLinkComponent
Eisco® Urinary System Model

Eisco® Urinary System Model

Urinary organs kidney with bladder, 1, 23 cm, 39 cm, 7 cm
Catalog # 470136-162
Supplier:   Wards
Supplier #:  AM0112
Eisco® Urinary System Model
Catalog # 470136-162
Supplier:  Wards
Eisco® Urinary System Model
Eisco® Urinary System Model

Urinary organs kidney with bladder, 1, 23 cm, 39 cm, 7 cm

Price
$189.55
Log in for availability
Each
Product Details & Documents

One-piece, life size replica of the urinary system with kidneys, ureters, and bladder.

  • Right kidney and bladder sectioned to reveal anatomical details
  • Designed by medical professionals and educators
  • Custom molded using the highest quality nontoxic polymers and PVC
  • Hand-painted by skilled artists
  • Includes a key card

This hand painted model is natural sized showing the kidneys, ureters, adrenal glands, bladder, and prostate. The large abdominal right kidney is sectioned to show all anatomical details. It is mounted on a base and numbered with a key card identifying 15 structures.

Specifications
  • Description:
    Urinary organs kidney with bladder
  • Height:
    7 cm
  • Length:
    39 cm
  • Width:
    23 cm
  • No. of parts:
    1