Order Entry
Canada
Orders LinkContactUsLinkComponent
Eisco® Human Digestive System Model

Eisco® Human Digestive System Model

Digestive system, 2, 20 cm, 45 cm, 6 cm
Catalog # 470136-152
Supplier:   Wards
Supplier #:  AM0094
Eisco® Human Digestive System Model
Catalog # 470136-152
Supplier:  Wards
Eisco® Human Digestive System Model
Eisco® Human Digestive System Model

Digestive system, 2, 20 cm, 45 cm, 6 cm

Price
$160.75
Log in for availability
Each
Product Details & Documents

Half sized human digestive system model for convenient reference.

  • Removable transverse colon
  • Includes a key card
  • Designed by medical professionals and educators
  • Custom molded using the highest quality nontoxic polymers and PVC
  • Hand-painted by skilled artists

This half-size, hand-painted model shows the nose, mouth cavity, pharynx, esophagus, gastrointestinal tract, liver with gall bladder, pancreas, spleen, duodenum, and opened cecum and rectum. Transverse colon is removable. It is mounted on a base and includes a key card identifying 24 numbered structures on the model.

Documents

Specifications
  • Description:
    Digestive system
  • Height:
    6 cm
  • Length:
    45 cm
  • Width:
    20 cm
  • No. of parts:
    2
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.