Order Entry
Canada
ContactUsLinkComponent
 
3B Scientific® Classic Skull And Cervical Spine
  470118-894
undefined
3B Scientific® Classic Skull And Cervical Spine
  470118-894
 :  1020160

 

  • Description:
    Classic Skull And Cervical Spine
  • Height:
    14 cm
  • Length:
    18 cm
  • Environmentally Preferable:
  • Cat. no.:
    470118-894
  • Width:
    12 cm
  • Supplier No.:
    A20/1
  • No. of Parts:
    4

 

 

Examine The Interaction Between The Skull And Spine

  • High Quality Original Human Skull Cast
  • Can Be Disassembled Into Skull Cap, Base Of Skull And Mandible
  • 3 Year Manufacturers Warranty
  • Includes 3B Smart Anatomy

This human skull replica is flexibly mounted on a cervical spine. Features also shown are the hindbrain, spinal cord, cervical nerves, vertebral arteries, basilar artery and rear cerebral arteries. Skull can be removed from stand. Highly accurate representation of the fissures, foramina, processes and sutures. Mandible of skull is mounted on a spring to easily demonstrate natural movement.

 : For information about 3B Smart Anatomy, please see the document attached on this page.