Blade and Half-Moon Impeller
CA10145-656
- Description:BR 10 cross-blade imepller
- Dimensions:Length: 400 mm, Ø 8 mm
- Environmentally Preferable:
- Cat. no.:CA10145-656
- Blade Size:50×12 mm
- Supplier No.:036304390CA
These impellers are recommended for applications which require average speed.
Designed for mixing tasks with little or average viscosity. The blade is constructed from stainless steel, AISI 304.