Chromatography Glass Column with PTFE Stopcock Plug and Standard Taper Joint, Kimble Chase
Catalog # KT420510-0760
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:2580 ml
- Description:Glass Columns, Fits Tubing ID 75 mm, 600 mm long
- Column Hardware:Glass
- Cat. no.:KT420510-0760
- ST Joint Size:45/50
- Stopcock Size:4 mm
- Supplier No.:420510-0760
Specifications
About this item
This general purpose gravity chromatography column features a PTFE stopcock and standard taper joint and is manufactured from medium wall tubing.
Glass wool (not supplied) may be used as a support for column packing material. This column may be used alone or in combination with packing reservoirs and flow control adapters. Custom sizes and plastic safety coating are available upon request.
Certifications: Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Ordering information: Reservoirs and flow control adapters are available separately as accessories.