Order Entry
Canada
ContactUsLinkComponent
HV Oprobe, 10 kV, 50 MHz - 2.0 m, BNC (m)
HV Oprobe, 10 kV, 50 MHz - 2.0 m, BNC (m)
  470095-184
undefined
HV Oprobe, 10 kV, 50 MHz - 2.0 m, BNC (m)
  470095-184
 :  CT2982

 

  • Description:
    HV Oprobe, 10kV, 50MHz - 2.0m, BNC(m)
  • Cat. no.:
    470095-184
  • Supplier No.:
    CT2982

 

 

High voltage probe allows a standard oscilloscope to safely measure voltages up to 15 kV (DC + AC max) and frequencies up to 50 MHz.

SPECIFICATIONS

Type: Passive Voltage
Bandwidth:50 MHz
Attenuation: 1000x
Input Impedance: 100 M Ohm
Input Capacitance: 3 pF
Output Impedance ohm: 1 M
Risetime: 7 ns
Voltage Max: 15kV / 10 kVdc/a
Compensation: 5 - 50 pF
Accuracy: 0.7
Temp. Coff: ppm/deg C 200

Type: Passive Voltage
Bandwidth:50 MHz
Attenuation: 1000x
Input Impedance: 100 M Ohm
Input Capacitance: 3 pF
Output Impedance ohm: 1 M
Risetime: 7 ns
Voltage Max: 15kV / 10 kVdc/a
Compensation: 5 - 50 pF
Accuracy: 0.7
Temp. Coff: ppm/deg C 200