À propos de cet article
For any application that requires sample/reaction mixing and heating the Eppendorf® ThermoMixer F family is what you need. Whether you work with 0.5/1.5/2.0 ml tubes or plates (MTP and DWP) the dedicated fixed blocks offer a perfect solution for your special application.
- Heating and mixing in 0.5/1.5/2.0 ml reaction vessels (F0.5/F1.5/F2.0) or plates (FP)
- Up to 1500 rpm (F1.5/F2.0) or 2000 rpm (F0.5/FP) for efficient sample mixing
- Outstanding 2DMix-Control technology results in excellent mixing performance
- Anti-spill technology prevents lid wetting and cross-contamination
- Compatible with Eppendorf ThermoTop (condens.protect®) for condensation-free sample handling
- Predefined temperature keys (37, 42, 56 and 95 °C) for simple and intuitive operation
- Very fast heat up speed of up to 18 °C/min, reducing waiting time
- Eppendorf PhysioCare Concept® provides ergonomic design and operation
Reliable prevention of condensate formation in small vessels can be achieved with the heated lid Eppendorf ThermoTop (optional).
2DMix–Control
The 2DMix–Control technology mixes liquids in a controlled, circular movement. Orbital circular paths with a diameter of 3 mm and up to 3000 rpm: Generates excellent mixing performance, even for challenging samples. The ThermoMixer provides enough mixing power to handle also challenging mixing tasks. Most samples are efficiently mixed within less than a minute independent of vessel geometry or sample properties.
Missing a second temperature for an incubation at 37 °C or 95 °C at your Eppendorf ThermoMixer?
The Eppendorf SmartExtender offers a comfortable incubation tool which can easily be used as an add-on to your existing Eppendorf SmartBlocks and the Eppendorf ThermoMixer C/Fx as well as Eppendorf ThermoStat C. Up to 12 vessels (1.5 ml) can be heated up for a higher throughput and higher flexibility in your laboratory. The independent heating function for the second temperature enables a parallel usage of an Eppendorf SmartBlock and the SmartExtender. The Eppendorf SmartBlock at the center can still be used for heating and mixing.
Mixing and vortexing radius of 1.5 mm.
Other applications are 2D mix -control, Anti-spill tech., and short mix.
Spécifications
- Catalog No:
- CA11028-276
- CA75875-078
- CA75875-076
- CA11028-274
- Temperature range:
- Min: 4 °C above RT, max: 100 °C
- Min: 4 °C above RT, max: 100 °C
- Min: 4 °C above RT, max: 100 °C
- Min: 4 °C above RT, max: 100 °C
- Temperature setting:
- 1/100 °C
- 1/100 °C
- 1/100 °C
- 1/100 °C
- Temperature accuracy:
- Max. ±0.5 °C at 20...45 °C
- Max. ±0.5 °C at 20...45 °C
- Max. ±0.5 °C at 20...45 °C
- Max. ±0.5 °C at 20...45 °C
- Power:
- 200 W
- 200 W
- 200 W
- 200 W
- W×D×H:
- 206 ×304 ×164 mm
- 206×304 ×170 mm
- 206 ×304 ×164 mm
- 206×304 ×170 mm
- Weight:
- 5.8 kg
- 6.3 kg
- 6.2 kg
- 6.0 kg
- Programs:
- 5 temperature keys (pre-defined at 37 °C, 42 °C, 56 °C, 95 °C and temp off)
- 5 temperature keys (pre-defined at 37 °C, 42 °C, 56 °C, 95 °C and temp off)
- 5 temperature keys (pre-defined at 37 °C, 42 °C, 56 °C, 95 °C and temp off)
- 5 temperature keys (pre-defined at 37 °C, 42 °C, 56 °C, 95 °C and temp off)
- Orbit:
- 3 mm
- 3 mm
- 3 mm
- 3 mm
- Interfaces:
- USB Interface
- USB Interface
- USB Interface
- USB Interface
- Electrical:
- 100 - 130 V, 50/60 Hz (US/JP/South America/TW)
- 100 - 130 V, 50/60 Hz (US/JP/South America/TW)
- 100 - 130 V, 50/60 Hz (US/JP/South America/TW)
- 100 - 130 V, 50/60 Hz (US/JP/South America/TW)