Order Entry
ContactUsLinkComponent
VWR® Mini Shakers, 230 V (Export Only)
VWR® Mini Shakers, 230 V (Export Only)
Supplier:  VWR International
Certificates
VWR® Mini Shakers, 230 V (Export Only)
VWR® Mini Shakers, 230 V (Export Only)
Supplier:  VWR International
Certificates

Specifications

  • Catalog No:
  • 12620-940
  • 76683-478
  • Environmentally Preferable:
  • Waste Reducing
  • Sustainable Packaging
  • Max. load:
  • 3.6 kg (8 lbs.)
  • 3.6 kg (8 lbs.)
  • Tray dimensions:
  • 29.9L×22W cm (11.75×8.75")
  • 29.9L×22W cm (11.75×8.75")
  • Overall dimensions:
  • 43.2L×27.9W×10.2H cm (147×11×4")
  • 43.2L×27.9W×10.2H cm (147×11×4")
  • Electrical:
  • 230 V, 5 A, 25 W
  • 230 V, 5 A, 25 W
  • Timer:
  • 1 second - 160 hours
  • 1 second to 160 hours
  • Shipping weight:
  • 11.3 kg (25 lbs.)
  • 11.3 kg (25 lbs.)
  • Environmental certification:
  • RoHS Compliant
  • RoHS Compliant

Specifications

Related Information

Customers Who Bought This Also Bought