Order Entry
Canada
ContactUsLinkComponent
 
VWR® Standard 1000 Orbital Shaker, 230 V 50 Hz, Export Only
Catalog # 89032-090
Supplier:  VWR International
CE Compliant
Product available on GSA Advantage®
   Waste Reducing
undefined
VWR® Standard 1000 Orbital Shaker, 230 V 50 Hz, Export Only
Catalog # 89032-090
Supplier:  VWR International
CE Compliant
Product available on GSA Advantage®
   Waste Reducing

Specifications

  • Description:
    Standard 1000 Orbital Shaker
  • Environmentally Preferable:
    Waste Reducing
  • Environmental certification:
    RoHS Compliant
  • Electrical:
    230V, 2.5A, 25W
  • Shipping weight:
    11.3 kg (25 lbs.)
  • Tray dimensions:
    29.9L x 22.2W cm (11.75 x 8.75" )
  • Max. load:
    3.6 kg (8 lbs.)
  • Overall dimensions:
    43.2L x 27.9W x 10.22H cm (17 x 11 x 4")
  • Cat. no.:
    89032-090
  • Orbit:
    15 mm (¹⁹⁄₃₂")
  • Speed:
    40 - 300 rpm

Specifications

About this item

The Standard Model 1000 shaker combines the size and economic benefits of a mini-shaker with the orbit and speed of a more traditional unit.

  • 230 V model
  • Variable speed microprocessor control
  • Low-profile design
  • Best-in-Class, 5-year warranty

The space-saving, low-profile design fits easily into most fume hoods and incubators.

Shakers are equipped with a ramping feature that slowly increases speed to the desired setpoint to avoid splashing or sample loss. Units feature a spill-resistant design that channels fluids away from internal components. Shakers can be run in cold rooms, incubators, and CO₂ environments from 0 to 40 °C (32 to 104 °F). Aluminum tray.

A cast aluminum base offers durability and added stability. The variable speed microprocessor control provides consistent uniform mixing action, and the powerful triple eccentric drive and brushless motor ensure reliable service in continuous duty. A basic speed knob with 1 to 10 dial settings controls all adjustments.

Certifications: RoHS certified. 230V unit is CE Marked.
Ordering information: Shaker is supplied with a nonskid rubber mat for securing Petri dishes and cell culture flasks. Unit also includes a 92” (234 cm) Euro type plug.
Caution: 230 V model.