Order Entry
Canada
ContactUsLinkComponent
Whatman™ Cyclopore PC Membranes, Whatman products (Cytiva)
Whatman™ Cyclopore PC Membranes, Whatman products (Cytiva)
Supplier:  Cytiva
Certificates
undefined
Whatman™ Cyclopore PC Membranes, Whatman products (Cytiva)
Supplier:  Cytiva
Certificates

Specifications

  • Catalog No:
  • CA76881-914
  • CA76881-912
  • Weight:
  • 0.7 - 2.0 mg/cm²
  • 0.7 - 2.0 mg/cm²
  • Ash content:
  • 0.6 µg/cm²
  • 0.6 µg/cm²
  • Max. operating temperature:
  • 140 °C
  • 140 °C
  • Autoclavable:
  • 30 min at 121 °C
  • 30 min at 121 °C
  • Density:
  • 10⁵ pores/cm² Min. to 6×10⁸ pores/cm² max. (pore density)
  • 10⁵ pores/cm² Min. to 6×10⁸ pores/cm² max. (pore density)
  • Porosity:
  • 4 - 20% [void volume] min.
  • 4 - 20% [void volume] min.
  • Specific gravity:
  • 1.21 g/cm²
  • 1.21 g/cm²
  • Strength/durability:
  • >0.68 bar (burst strength max.)
  • >0.68 bar (burst strength max.)

Specifications

Frequently Bought Together