Whatman™ GD/XP Syringe Filters
Supplier: Cytiva
Certificates
About this item
Cytiva's Whatman GD/XP disposable syringe filter, a modification of the GD/X line, uses a polypropylene prefilter stack, making GD/XP suitable for samples that require inorganic ion analysis.
- Incorporates a two-layer polypropylene prefilter stack rather than a multi-layer glass fiber stack to minimize levels of ion extractables
- Extremely low protein binding filter
- High loading volume for filtration of challenging samples
The Whatman GD/XP disposable syringe filter from Cytiva's business has several different membrane material options. These include: nylon polyvinylidene difluoride (PVDF) polytetrafluoroethylene (PTFE) polypropylene – membrane or depth filter media Polyethersulfone (PES).
Applications: HPLC sample preparation. Trace metal analysis. Sample preparation prior to determination of dissolved heavy metals.
Specifications
- Catalog No:
- CA28137-996
- CA28137-994
- CA11013-990
- CA75839-568
- CA28137-976
- CA28137-984
- CA28137-982
- CA11013-994
- CA28137-980
- Autoclavable:
- Autoclave at 121 °C (131 °C max) at 1 bar (15 psi) for 20 minutes
- Autoclave at 121 °C (131 °C max) at 1 bar (15 psi) for 20 minutes
- Autoclave at 121 °C (131 °C max) at 1 bar (15 psi) for 20 minutes
- Autoclave at 121 °C (131 °C max) at 1 bar (15 psi) for 20 minutes
- Autoclave at 121 °C (131 °C max) at 1 bar (15 psi) for 20 minutes
- Autoclave at 121 °C (131 °C max) at 1 bar (15 psi) for 20 minutes
- Autoclave at 121 °C (131 °C max) at 1 bar (15 psi) for 20 minutes
- Autoclave at 121 °C (131 °C max) at 1 bar (15 psi) for 20 minutes
- Autoclave at 121 °C (131 °C max) at 1 bar (15 psi) for 20 minutes
- Dimensions:
- 20.8×30 mm
- 20.8×30 mm
- 20.8×30 mm
- 20.8×30 mm
- 20.8×30 mm
- 20.8×30 mm
- 20.8×30 mm
- 20.8×30 mm
- 20.8×30 mm
- Max. operating pressure:
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- Pre-filter:
- PP 20 µm : 5 µm
- PP 20 µm : 5 µm
- PP 20 µm : 5 µm
- PP 20 µm : 5 µm
- PP 20 µm : 5 µm
- PP 20 µm : 5 µm
- PP 20 µm : 5 µm
- PP 20 µm : 5 µm
- PP 20 µm : 5 µm
Specifications
Related Information
Certificates
Search by Lot Number28420577_DATA FILE 28420578_DATA FILE
Datasheet
Cytiva CyDye Licensing Statements Cytiva General Licensing Statements
Additional Product Details
GE Healthcare Environmental testing for water air and soil Brochure (CAN) GE Healthcare Environmental testing for water air and soil Brochure (US) GE Healthcare Environmental Testing for Water Brochure GE Healthcare Environmental Testing for Water Brochure (CA) GE_Healthcare_Whatman_Filtration_Products_for_Pharmaceutical_Quality_Control_(US)
Product Literature
Frequently Bought Together