Wide Form Crucibles, CoorsTek
Catalog #: 23815-161
Supplier: Coors Ceramics
Specifications
- Capacity:50 ml
- Height:37 mm
- Cat. no.:23815-161
- Top Diameter:61 mm
- Supplier No.:60137
Specifications
About this item
Wide form crucibles are glazed inside and out, except for the exterior bottom and rim.
These porcelain vessels can be used at temperatures up to 1150 °C (2102 °F). Crucibles can be supplied with a permanent numeral marked on the outside surface for an additional charge. Quotations for numbering are available upon request.
Customers Who Bought This Also Bought