3B Scientific® Segmented Lung
Segmented Lung, 83, 20, 25 cm, 25 cm, 36 cm
Catalog # 470103-216
Supplier: American 3B Scientific
Supplier #: 1008494
Jump to:
Product Details & Documents
This segmented lung model shows the lungs with representation of the bronchial tree close to the heart, trachea, esophagus, and aorta.
- Three-Year Manufacturer's Warranty
- Color-Coded Segments
- Magnets Connect Segments
- Includes 3B Smart Anatomy
The lung is detachable into two lobes and single segments. The segments are color coded, so their position is easily identified in the bronchial tree.
This bronchial tree contains the lobar bronchi and segmental bronchi. All segments are connected by magnets that make handling this didactic model safe and easy.
Accessories information: For information about 3B Smart Anatomy, please see the document attached on this page.
Ordering information: This product includes a manufacturer's warranty.
Documents
TDS 3B Smart Anatomy
Datasheet
Specifications
- Description:Segmented Lung
- Height:36 cm
- Length:25 cm
- No. of keyed items:83
- Width:25 cm
- No. of parts:20



