KIMAX® Graduated Hopkins Vaccine Centrifuge Tube, Kimble Chase
Catalog #: 21060-000
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Volume:10 mL
- Cat. no.:21060-000
- Maximum RCF:2980×g
- O.D.×L:17×119 mm
- Supplier No.:45225-10
Specifications
About this item
KIMAX® tube is designed to standardize vaccines.
Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
The stem is marked from 0.01 to 0.05 ml in 0.01 ml intervals, with a tolerance of ±0.0025 ml. The body has graduations at 1, 5, and 10 ml with a tolerance of ±0.20 ml. Scale and legend are durable white ceramic enamel.
Customers Who Bought This Also Bought