Order Entry
Canada
ContactUsLinkComponent
 
Plain Reusable Centrifuge Tube with Snap Cap, Kimble Chase
Catalog # KT411800-1015
undefined
Plain Reusable Centrifuge Tube with Snap Cap, Kimble Chase
Catalog # KT411800-1015
Supplier Number:  411800-1015

Specifications

  • Volume:
    15 ml
  • Cat. no.:
    KT411800-1015
  • Maximum RCF:
    2980×g
  • Supplier No.:
    411800-1015

Specifications

About this item

Ungraduated, conical centrifuge tube with a beaded top.

Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.

Overall length is 120 mm.

Ordering information: Supplied with size 2 snap cap.