Ergonomic Dual Monitor Arm with Atlas System Mount, Innovative Office Products
10147-008
- Description:Dual monitor arm wall mount
- Environmentally Preferable:Sustainable Materials
- Cat. no.:10147-008
- Supplier No.:62526-105
The adjustable wing bracket allows for convenient and ergonomic adjustment of the monitor arms while allowing rotation as well.
- Holds up to 3.5 -13.5 lbs. per monitor
- 28" of horizontal range, 18" of vertical range
- Rotates 360 degrees at three joints
: This dual monitor arm wall mount is RoHS compliant.