Stackable Cylindrical Parr Weighing Bottle, Kimble®, DWK Life Sciences
Catalog # 16705-006
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Ø int.:20 mm
- ST Joint:24/12
- Height:24 mm
- Cat. no.:16705-006
- Overall Height:35 mm
- Supplier No.:15157-2024
Specifications
About this item
KIMAX® bottle designed for weighing small samples of coal.
- Capacity to neck base: 4 ml
- Cap-style closure fits over externally ground body
- 15182 cap-style stopper may be used as a replacement
Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.