KIMBLE® RAY-SORB® Amber Straight Bore Buret, DWK Life Sciences
Catalog #: 17456-507
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap Size:16 mm
- Capacity:50 ml
- Overall Length:738 mm
- Tolerance:±0.10 ml
- Subdivisions:0.1 mL
- Supplier No.:17033F-50
Specifications
About this item
RAY-SORB® burets are used in titrations containing light sensitive analytes.
- Manufactured from borosilicate glass 3.3 with an amber coating
- Less than 1% transmission below 400 nm and approximately 5% transmission from 400-600 nm
- Funnel fill style buret
- Easy-to-read durable opaque white ceramic enamel scale
- Replacement 2 mm straight bore stopcock plug is 821001-0002
Manufactured to the specifications found in ASTM E694. Calibrated to the accuracy requirements found in ASTM Specification E542.
Ordering information: Supplied with a chemically-resistant, self-lubricating PTFE stopcock plug and a KIM-KAP dust cap.
Customers Who Bought This Also Bought