Right-Hand Titration Buret, Kimble Chase
Catalog #: 17471-067
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Capacity:50 ml
- Graduation Interval:0.1 ml
- Length:775 mm
- Cat. no.:17471-067
- Tolerance:±0.10 ml
- Supplier No.:17062F-50
Specifications
About this item
KIMAX® buret used in electrometric titration assemblies
Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Stopcock is set at a 55 degree angle to the center of the graduated scale. Offset dispensing tip, funnel tops, durable black ceramic enamel scale.
Customers Who Bought This Also Bought