Order Entry
Canada
ContactUsLinkComponent
Graduated Dairyware Centrifuge Tube, Kimble Chase
Graduated Dairyware Centrifuge Tube, Kimble Chase
Catalog # 89002-202
undefined
Graduated Dairyware Centrifuge Tube, Kimble Chase
Catalog # 89002-202
Supplier Number:  45167-50

Specifications

  • Volume:
    50 ml
  • Graduation increments:
    0–1 in 0.1mL, 1–2 in 0.2mL, 2–10 in 0.5mL, 10–20 in 1mL and at 50mL
  • Tolerance:
    0 to 1mL: 0.075, Above 1 to 2mL: 0.150, Above 2 to 5mL: 0.300, Above 5 to 10mL: 0.50, Above 10mL: 1.0
  • Cat. no.:
    89002-202
  • O.D.×L:
    29×133 mm
  • Supplier No.:
    45167-50

Specifications

About this item

Designed for use in the determination of the solubility index of dry milk solids or whey products as specified by the American Dairy Products Institute.

Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.

Also used in pulp determination of citrus products. The top is beaded for strength and all markings are durable black ceramic enamel. Graduated and calibrated to contain.