Order Entry
Canada
ContactUsLinkComponent
Adjustable Tube Footrest for C-Leg Bench, Production Basics
Adjustable Tube Footrest for C-Leg Bench, Production Basics
Catalog # 76268-072
Supplier:  Production Basics
undefined
Adjustable Tube Footrest for C-Leg Bench, Production Basics
Catalog # 76268-072
Supplier:  Production Basics
Supplier Number:  PB-8665

Specifications

  • Description:
    Adjustable Footrest
  • Material:
    Epoxy powder coated steel
  • Cat. no.:
    76268-072
  • Weight:
    28 lbs.
  • Width:
    48"

Specifications

About this item

Fully adjustable in height and depth for optimal operator comfort

  • For use with any Production Basics C-Leg lab bench.

Attaches to the C-Leg lab bench frame.

Ordering information: Standard accessory color is black. Other standard frame color (light neutral/almond, blue, white, or grey) available by request. Accessory is ready to mount on a C-Leg Bench, sold separately. It includes (1) adjustable tube footrest, (1) parts and hardware packet.