Order Entry
Canada
ContactUsLinkComponent
Universal Mounts, Production Basics
Universal Mounts, Production Basics
Catalog # 76239-108
Supplier:  Production Basics
Universal Mounts, Production Basics
Catalog # 76239-108
Supplier:  Production Basics
Supplier Number:  PB-8640

Specifications

  • Cat. no.:
    76239-108
  • Load Capacity:
    10 lbs.
  • Depth:
    4"
  • Weight:
    1 lb.

Specifications

About this item

Use with existing magnifiers, task lamps and document holders.

  • Made of epoxy powder coated steel
  • Attaches to Any C-Leg Back Frame or Other Bench Upright

Add uprights to mount accessories on RTW Lab Bench, Easy Lift Dual-Leg, PedSys Lab Bench, Basic Organizer, Accessory Tower or Easy Lift 4-post Lab Bench.

Ordering information: Standard accessory color is Black. Other standard frame color (Light Neutral/Almond, Blue, White, or Gray) available by request. Accessory is ready to mount on a C-Leg Lab Bench, Basic Organizer or Accessory Tower; or otherwise must purchase Uprights, sold separately, if mounting on a RTW Lab Bench, Easy Lift Dual-Leg, PedSys Lab Bench or Easy Lift 4-post Lab Bench.
Delivery: Includes 1.27 cm (1/2") bore for mounting posts, Universal Mount (1), Parts and Hardware Packet (1).