Somso® Nephron Model
Nephron, 1, 26 cm, 4 cm, 32 cm
Catalog # 470105-058
Supplier: MARCUS SOMMER
Supplier #: LS 6
Jump to:
Product Details & Documents
Enlarged approx. 120 times, in SOMSO-Plast®.
- 5 year manufacturers warranty
The model shows two nephrons with little knots of kidney, renal tubules and collecting tube system. In one piece. Mounted on a green board.
Documents
Somso Production Film
Videos
Specifications
- Description:Nephron
- Height:32 cm
- Length:4 cm
- Width:26 cm
- No. of parts:1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



