Somso® Ossicles
Ossicles, 3, 13 cm, 16 cm, 20 cm
Catalog # 470102-370
Supplier: MARCUS SOMMER
Supplier #: DS 18
Jump to:
Product Details & Documents
Somso® premium quality models.
- Five year warranty
After Prof. Dr. Neubert, enlarged approx. 19 times, in SOMSO-Plast®. Consisting of the malleus, incus and stapes. Separates into three parts. On a stand with green base.
: Items on this page are not stocked and may have an extended time for delivery.
Specifications
- Description:Ossicles
- Height:20 cm
- Length:16 cm
- Width:13 cm
- No. of parts:3
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



