Order Entry
Canada
Orders LinkContactUsLinkComponent
Somso® Labyrinth

Somso® Labyrinth

Labyrinth, 24 cm, 18 cm, 31 cm
Catalog # 470102-366
Supplier:   MARCUS SOMMER
Supplier #:  DS 14
Somso® Labyrinth
Catalog # 470102-366
Supplier:  MARCUS SOMMER
Somso® Labyrinth
Somso® Labyrinth

Labyrinth, 24 cm, 18 cm, 31 cm

Price
$1,180.00
Log in for availability
Each
Product Details & Documents

Somso® premium quality models.

  • Five year warranty

Enlarged approx. 18 times, in SOMSO-Plast®. The superior semicircular canal and vestibule open showing the saccule and utricle. Cochlea separates longitudinally. The network of nerves of the organ of balance is represented. Separates into two parts. On a stand with green base.

Ordering information: Items on this page are not stocked and may have an extended time for delivery.

Specifications
  • Description:
    Labyrinth
  • Height:
    31 cm
  • Length:
    18 cm
  • Width:
    24 cm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.