Order Entry
Canada
ContactUsLinkComponent
SpinMate 2P Microcentrifuge for Plates, Benchmark Scientific
SpinMate 2P Microcentrifuge for Plates, Benchmark Scientific
Catalog # 490015-262
Supplier:  Ward's
undefined
SpinMate 2P Microcentrifuge for Plates, Benchmark Scientific
Catalog # 490015-262
Supplier:  Ward's
Supplier Number:  C2000-GM

Specifications

  • Description:
    SpinMate 2P Microcentrifuge
  • Compatible with:
    2 skirted, semi, or non-PCR plates; 2 microtiter plates; 24×0.2 ml PCR tube strips
  • Cat. no.:
    490015-262
  • Maximum Speed:
    2100 rpm
  • Maximum RCF:
    400×g
  • Supplier No.:
    C2000-GM

Specifications

About this item

The SpinMate 2P Microcentrifuge includes a uniquely designed, swing-out rotor capable of securing two microplates.

  • Quickly spins droplets on walls of plates down to wells
  • Unique rotor design prevents sample spillage

The easily accessible rotor chamber includes two plate carriers that rest at a 75° angle. This allows plates to be inserted confidently without sealing tapes or caps. Upon closing the lid of the centrifuge, the rotor accelerates and the centrifugal force "swings" the plate wells into a horizontal position. Any droplets on the walls of the plate quickly concentrate into the well bottoms.