Order Entry
Canada
Orders LinkContactUsLinkComponent
Dispensing Dropper Bottle, Dynalon

Dispensing Dropper Bottle, Dynalon

250 ml (8.5 oz.), 176 mm, 59 mm, 0.06562 lbs.
Catalog # 30620-168
Supplier:   Dynalon
Supplier #:  524185-0250
Dispensing Dropper Bottle, Dynalon
Catalog # 30620-168
Supplier:  Dynalon
Dispensing Dropper Bottle, Dynalon
Dispensing Dropper Bottle, Dynalon

250 ml (8.5 oz.), 176 mm, 59 mm, 0.06562 lbs.

Price
$323.00
Log in for availability
Case of 10
Product Details & Documents

Low density polyethylene bottle with a polyethylene dropper closure featuring a captive cap.

  • Maximum operating temperature for LDPE is 80 °C (176 °F)

Supplied capped in shrink-wrapped packs of ten.

Specifications
  • Ø:
    59 mm
  • Capacity:
    250 ml (8.5 oz.)
  • Height:
    176 mm
  • Weight:
    0.06562 lbs.
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.