Laboratory Bottle, Narrow Mouth, HDPE, Bulk Packed, Dynalon
Catalog # 30620-176
Supplier: Dynalon
Specifications
- Cap Size:28 mm
- Capacity:250 ml (8.5 oz.)
- Height:143 mm
- Cat. no.:30620-176
- Neck I.D.:21 mm
- Outer Diameter:60 mm
- Weight:0.06937 lbs.
- Supplier No.:301715-0008
Specifications
About this item
Leakproof, rigid, and translucent high density polyethylene narrow mouth lab bottles offer excellent chemical resistance.
- Ideal for storage and handling of liquids or solids
Manufactured from FDA approved resin for non-contaminating storage of chemicals and food grade products. Bulk packed with closures included but not attached.
Delivery: Bottles are supplied with polypropylene closures.