Order Entry
Canada
Orders LinkContactUsLinkComponent
Container with Hinged Lid, Dynalon

Container with Hinged Lid, Dynalon

60 ml (2 oz.), 41 mm, 0.03062 lbs., 51 mm
Catalog # 30620-252
Supplier:   Dynalon
Supplier #:  226254-2000
Container with Hinged Lid, Dynalon
Catalog # 30620-252
Supplier:  Dynalon
Container with Hinged Lid, Dynalon
Container with Hinged Lid, Dynalon

60 ml (2 oz.), 41 mm, 0.03062 lbs., 51 mm

Price
$378.51
Log in for availability
Case of 100
Product Details & Documents

These hinged lid containers are ideal for use virtually anywhere

They feature a secure snap closure with hinged lid that eliminates lost caps. Containers offer air and moisture resistance to contents. Manufactured from flexible FDA approvable polyethylene resin.

Specifications
  • Ø:
    51 mm
  • Capacity:
    60 ml (2 oz.)
  • Height:
    41 mm
  • Weight:
    0.03062 lbs.
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.