White Polypropylene Containers, Dynalon
Catalog # 71070-188
Supplier: Dynalon
Specifications
- Cap Size:89 mm
- Ø:84 mm
- Capacity:500 ml (16.9 oz.)
- Height:100 mm
- Cat. no.:71070-188
- Weight:0.112 lbs.
- Supplier No.:426325-1600
Specifications
About this item
Containers are molded from white opaque polypropylene and are not considered leak-proof
They provide many laboratory and industrial uses. Supplied with polypropylene screw closures. Maximum operating temperature for polypropylene is 121°C (250°F).