Order Entry
Canada
ContactUsLinkComponent
 
Model LM2, Laboratory Ring Mills, FLSMIDTH INC.
Catalog # CA11020-180
Supplier:  FLSMIDTH INC CA
Irregular Voltage
undefined
Model LM2, Laboratory Ring Mills, FLSMIDTH INC.
Catalog # CA11020-180
Supplier:  FLSMIDTH INC CA
Supplier Number:  100304
Irregular Voltage

Specifications

  • Description:
    Model LM2 Pulverizer
  • Cat. no.:
    CA11020-180
  • Electrical:
    220 V, 60 Hz
  • Shipping Weight:
    300 kg
  • Timer:
    1 s - 60 h
  • Weight:
    235 kg
  • Supplier No.:
    100304

Specifications

About this item

Reliable vibratory mill with the power to rapidly pulverize ores, minerals, metallurgical samples, ceramics, soils, aggregates, chemicals, and similar particulates for analysis.

This mill accepts single puck-type grinding bowls from 50cc to 2000cc as well as standard size ring and roller grinding bowls

The LM2 Pulverizing Mill has a reliable, stationary 2.2 kW motor and drive shaft arrangement which drive the vibrating platform. The user-friendly pneumatic bowl clamping design offers increased speed and less manual handling. Standard fiberglass cabinet provides effective noise suppression with removable front panel for easy maintenance.

Features include an external control box with motor overload, timer and pneumatic failure protection. Other features include a lid safety switch, emergency stop button and optional Millmate (not included). Dimensions: 720 x 600 x 1000 mm.

Most samples can be ground to 95% minus 75 micron in 1 to 3 minutes, depending on mass and physical characteristics.