NeuLog Anemometer Sensor
NeuLog anemometer sensor, 0.00 - 120 km/h (0.00 - 75 mph), ADC: 15 bit
0.01 km/h/mph
0.01 km/h/mph
Catalog # 470100-926
Supplier: VWR International
Jump to:
Product Details & Documents
Measure wind velocity.
- Max. sample rate 100 S/sec.
The NeuLog anemometer sensor enables measurements of wind velocity. Combined with temperature, relative humidity, dew point and barometric pressure sensors, it can be used to make very interesting weather measurements.
Caution: For educational use only.
Documents
TDS NeuLog Anemometer Sensor.pdf
Datasheet
Specifications
- Resolution:ADC: 15 bit
0.01 km/h/mph - Description:NeuLog anemometer sensor
- Range:0.00 - 120 km/h (0.00 - 75 mph)
- Cat. No.:470100-926
- Measurement time:1 s - 31 days
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



