Combined Ion Selective Electrodes with S7 Plug-In, WTW
Catalog # 80085-244
Supplier: WTW
Specifications
- Concentration:0.02 - 900 mg/L
- Ø×L:12×120 mm
- Temperature Range:0...+50 °C
- Type:NH 500/2
- Material:POM
- Cat. no.:80085-244
- Connector:S7
- Supplier No.:106395
Specifications
About this item
Gas sensitive combined electrode with S7 plug-in connection for ammonia/ammonium measurement in laboratories and in the field.
Delivery: Supplied with protective cap, storing cap, three membrane caps, one bottle NH? electrolyte solution (50 ml) and operating manual.