Hinged Lid Vial, Low Density Polyethylene, Dynalon
Catalog # 46610-062
Supplier: Dynalon
Specifications
- Cap included:Yes
- Cap Type:Hinged snap cap
- Description:Vials, 2.25" (55 mm) wall thickness
- Cat. no.:46610-062
- Diameter ×H:30×55 mm
- Supplier No.:319365
Specifications
About this item
Hinged snap cap 25 ml vials with push-in friction fit hinged lids.
Withstands temperatures up to 80 °C.